Zoro Homepage

Isobutyl 4-Hydroxybenzoate, 5g

  • Mfr # I0816-5G

  • Zoro # G8208748


product price: $50.39
/ea

Key Features

CAS Number
4247-02-3
Chemical Container Size
5 g
Chemical Container Type
Bottle
Molecular Weight
194.23
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0816-5G
Zoro #
G8208748
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Isobutyl 4-Hydroxybenzoate
CAS Number
4247-02-3
Chemical Container Type
Bottle
Molecular Weight
194.23
Chemical Container Material
Clear Glass
Chemical Formula
C11H14O3
Shelf Life
24 mo

Description

Isobutyl 4-Hydroxybenzoate, CAS Number 4247-02-3, Molecular Weight 194.23, Chemical Formula C11H14O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.