Zoro Homepage

Isobutyl Methacrylate, 25mL

  • Mfr # M0132-25ML

  • Zoro # G8235339


product price: $32.89
/ea

Key Features

Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C8H14O2
Molecular Weight
142.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0132-25ML
Zoro #
G8235339
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Isobutyl Methacrylate
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C8H14O2
Molecular Weight
142.2
Chemical Container Material
Clear Glass
CAS Number
97-86-9
Shipping Restrictions
UN2283, Isobutyl Methacrylate, Stabilized, 3, PG III

Description

Isobutyl Methacrylate, CAS Number 97-86-9, Molecular Weight 142.2, Chemical Formula C8H14O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2283, Isobutyl Methacrylate, Stabilized, 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.