Zoro Homepage
This item is Discontinued.
Tci Americas Isobutyl N-Octanoate, 500mL O0032-500ML

Isobutyl N-Octanoate, 500mL (Discontinued)

  • Mfr # O0032-500ML
  • Zoro # G8252540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O0032-500ML
Zoro #
G8252540
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Isobutyl N-Octanoate
CAS Number
5461-06-3
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C12H24O2
Molecular Weight
200.32
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

Isobutyl N-Octanoate, CAS Number 5461-06-3, Molecular Weight 200.32, Chemical Formula C12H24O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.