Zoro Homepage
This item is Discontinued.
Tci Americas Isobutyl Propionate, 25mL P0506-25ML

Isobutyl Propionate, 25mL (Discontinued)

  • Mfr # P0506-25ML
  • Zoro # G8249022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0506-25ML
Zoro #
G8249022
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Isobutyl Propionate
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
540-42-1
Chemical Container Material
Clear Glass
Molecular Weight
130.18
Chemical Formula
C7H14O2
Shipping Restrictions
UN2394, Isobutyl Propionate, 3, PG III

Description

Isobutyl Propionate, CAS Number 540-42-1, Molecular Weight 130.18, Chemical Formula C7H14O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2394, Isobutyl Propionate, 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.