Zoro Homepage
This item is Discontinued.
Tci Americas Isobutylamine, 25mL I0095-25ML

Isobutylamine, 25mL (Discontinued)

  • Mfr # I0095-25ML
  • Zoro # G8219388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0095-25ML
Zoro #
G8219388
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Isobutylamine
Molecular Weight
73.14
Shipping Restrictions
UN1214, Isobutylamine, 3, PG II
CAS Number
78-81-9
Shelf Life
24 mo
Chemical Formula
C4H11N
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass

Description

Isobutylamine, CAS Number 78-81-9, Molecular Weight 73.14, Chemical Formula C4H11N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1214, Isobutylamine, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.