Zoro Homepage
This item is Discontinued.
Tci Americas Isobutylene Oxide, 500mL I0323-500ML

Isobutylene Oxide, 500mL (Discontinued)

  • Mfr # I0323-500ML
  • Zoro # G8263713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0323-500ML
Zoro #
G8263713
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Isobutylene Oxide
Chemical Formula
C4H8O
Chemical Container Type
Bottle
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s., 3, PG II
CAS Number
558-30-5
Shelf Life
24 mo
Molecular Weight
72.11
Chemical Container Material
Clear Glass

Description

Isobutylene Oxide, CAS Number 558-30-5, Molecular Weight 72.11, Chemical Formula C4H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.