Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Isobutyric Acid, 25mL

  • Mfr # I0103-25ML

  • Zoro # G8297191


product price: $31.29
/ea

Key Features

Chemical Container Type
Bottle
CAS Number
79-31-2
Chemical Container Size
25 mL
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2529, Isobutyric Acid, 3, PG III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0103-25ML
Zoro #
G8297191
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Isobutyric Acid
Chemical Container Type
Bottle
CAS Number
79-31-2
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2529, Isobutyric Acid, 3, PG III
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C4H8O2
Molecular Weight
88.11

Description

Isobutyric Acid, CAS Number 79-31-2, Molecular Weight 88.11, Chemical Formula C4H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2529, Isobutyric Acid, 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.