Zoro Homepage

Isobutyric Acid, 500mL

  • Mfr # I0103-500ML

  • Zoro # G8246800


product price: $47.89
/ea

Key Features

Shelf Life
24 mo
Molecular Weight
88.11
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C4H8O2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0103-500ML
Zoro #
G8246800
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Isobutyric Acid
Shelf Life
24 mo
Molecular Weight
88.11
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C4H8O2
CAS Number
79-31-2
Shipping Restrictions
UN2529, Isobutyric Acid, 3, PG III
Chemical Container Material
Clear Glass

Description

Isobutyric Acid, CAS Number 79-31-2, Molecular Weight 88.11, Chemical Formula C4H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2529, Isobutyric Acid, 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.