Zoro Homepage

Isomaltose, 100mg

  • Mfr # I0231-100MG

  • Zoro # G8126732


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
CAS Number
499-40-1
Molecular Weight
342.3
Chemical Container Size
100 mg
Chemical Formula
C12H22O11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0231-100MG
Zoro #
G8126732
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
Isomaltose
Chemical Container Type
Bottle
CAS Number
499-40-1
Molecular Weight
342.3
Chemical Formula
C12H22O11
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

Isomaltose, CAS Number 499-40-1, Molecular Weight 342.3, Chemical Formula C12H22O11, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.