Zoro Homepage

Isonicotinic Acid, 25g

  • Mfr # I0207-25G

  • Zoro # G8295487


product price: $34.29
/ea

Key Features

Shelf Life
24 mo
Chemical Container Size
25 g
CAS Number
55-22-1
Molecular Weight
123.11
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0207-25G
Zoro #
G8295487
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Isonicotinic Acid
Shelf Life
24 mo
CAS Number
55-22-1
Molecular Weight
123.11
Chemical Grade
Reagent
Chemical Formula
C6H5NO2
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass

Description

Isonicotinic Acid, CAS Number 55-22-1, Molecular Weight 123.11, Chemical Formula C6H5NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.