Zoro Homepage
This item is Discontinued.
Tci Americas Isonicotinic Acid Hydrazide, 500g I0138-500G

Isonicotinic Acid Hydrazide, 500g (Discontinued)

  • Mfr # I0138-500G
  • Zoro # G8161069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0138-500G
Zoro #
G8161069
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Isonicotinic Acid Hydrazide
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
137.14
Chemical Container Type
Bottle
CAS Number
54-85-3
Chemical Formula
C6H7N3O
Chemical Grade
Reagent

Description

Isonicotinic Acid Hydrazide, CAS Number 54-85-3, Molecular Weight 137.14, Chemical Formula C6H7N3O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.