Zoro Homepage

Isophthaloyl Chloride, 25g

  • Mfr # I0159-25G

  • Zoro # G8111649


product price: $31.59
/ea

Key Features

Shelf Life
24 mo
Molecular Weight
203.02
CAS Number
99-63-8
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0159-25G
Zoro #
G8111649
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Isophthaloyl Chloride
Shelf Life
24 mo
Molecular Weight
203.02
CAS Number
99-63-8
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III
Chemical Container Type
Bottle
Chemical Formula
C8H4Cl2O2
Chemical Container Material
Clear Glass

Description

Isophthaloyl Chloride, CAS Number 99-63-8, Molecular Weight 203.02, Chemical Formula C8H4Cl2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.