Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Isoprene, 25mL

  • Mfr # I0160-25ML

  • Zoro # G8235932


product price: $35.39
/ea

Key Features

Shipping Restrictions
UN1218, Isoprene, Stabilized, 3, PG I
Chemical Formula
C5H8
Molecular Weight
68.12
Chemical Container Material
Clear Glass
CAS Number
78-79-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0160-25ML
Zoro #
G8235932
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Isoprene
Shipping Restrictions
UN1218, Isoprene, Stabilized, 3, PG I
Chemical Formula
C5H8
Molecular Weight
68.12
Chemical Container Material
Clear Glass
CAS Number
78-79-5
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

Isoprene, CAS Number 78-79-5, Molecular Weight 68.12, Chemical Formula C5H8, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1218, Isoprene, Stabilized, 3, PG I

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.