Zoro Homepage

Isoprene, 500mL

  • Mfr # I0160-500ML

  • Zoro # G8185480


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
CAS Number
78-79-5
Shipping Restrictions
UN1218, Isoprene, Stabilized, 3, PG I
Molecular Weight
68.12
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0160-500ML
Zoro #
G8185480
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Isoprene
Shelf Life
24 mo
CAS Number
78-79-5
Shipping Restrictions
UN1218, Isoprene, Stabilized, 3, PG I
Molecular Weight
68.12
Chemical Grade
Reagent
Chemical Formula
C5H8
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass

Description

Isoprene, CAS Number 78-79-5, Molecular Weight 68.12, Chemical Formula C5H8, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1218, Isoprene, Stabilized, 3, PG I

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.