Zoro Homepage

Isopropyl 4-Hydroxybenzoate, 25g

  • Mfr # I0817-25G

  • Zoro # G8229851


product price: $71.69
/ea

Key Features

Chemical Container Material
Clear Glass
Molecular Weight
180.2
Chemical Container Type
Bottle
Chemical Formula
C10H12O3
CAS Number
4191-73-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0817-25G
Zoro #
G8229851
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Isopropyl 4-Hydroxybenzoate
Chemical Container Material
Clear Glass
Molecular Weight
180.2
Chemical Container Type
Bottle
Chemical Formula
C10H12O3
CAS Number
4191-73-5
Shelf Life
24 mo

Description

Isopropyl 4-Hydroxybenzoate, CAS Number 4191-73-5, Molecular Weight 180.2, Chemical Formula C10H12O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.