Zoro Homepage

Isopropyl Alcohol, 25mL

  • Mfr # I0163-25ML

  • Zoro # G8219010


product price: $27.49
/ea

Key Features

Chemical Formula
C3H8O
Chemical Grade
Lab
Molecular Weight
60.1 F.W.
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0163-25ML
Zoro #
G8219010
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Isopropyl Alcohol
Chemical Formula
C3H8O
Chemical Grade
Lab
Molecular Weight
60.1 F.W.
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
67-63-0
Shipping Restrictions
Class 3, HS 2905.12.0050, PG II, UN1219
Container Type
Bottle
Application
GC Analysis
Product Type
Isopropyl Alcohol
Purity
99.5 %
Container Material
Clear Glass
Form
Liquid
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Quantity
25
REMOVE - Previous PI Node
I
MDL Number
MFCD00011674
PubChem CID
3776
Volume
25 mL

Description

Isopropyl Alcohol, Concentration Not Applicable, CAS Number 67-63-0, Molecular Weight 60.1 F.W., Chemical Formula C3H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 mL, Chemical Family Type Alcohol, Solvent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2905.12.0050, PG II, UN1219, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.