Isopropyl Chloroacetate, 25mL
Mfr # C0948-25ML
Zoro # G8095372
product price: $58.49
/eaKey Features
CAS Number
105-48-6
Chemical Container Material
Clear Glass
Chemical Formula
C5H9ClO2
Chemical Container Size
25 mL
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0948-25ML
Zoro #
G8095372
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
Isopropyl Chloroacetate
CAS Number
105-48-6
Chemical Container Material
Clear Glass
Chemical Formula
C5H9ClO2
Chemical Container Type
Bottle
Molecular Weight
F.W. 136.58
Shipping Restrictions
UN2947, Isopropyl Chloroacetate, 3, PG III
Shelf Life
24 mo
Description
Isopropyl Chloroacetate, CAS Number 105-48-6, Molecular Weight F.W. 136.58, Chemical Formula C5H9ClO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2947, Isopropyl Chloroacetate, 3, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.