Zoro Homepage

Isopropyl Chloroformate, 100g

  • Mfr # I0768-100G

  • Zoro # G8248830


product price: $65.19
/ea

Key Features

Chemical Formula
C4H7ClO2
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Size
100 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0768-100G
Zoro #
G8248830
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 g

Details

Item
Isopropyl Chloroformate
Chemical Formula
C4H7ClO2
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shipping Restrictions
UN3286, Flammable Liquid, Toxic, Corrosive, n.o.s., 3, PG II
CAS Number
108-23-6
Shelf Life
24 mo
Molecular Weight
122.55

Description

Isopropyl Chloroformate, CAS Number 108-23-6, Molecular Weight 122.55, Chemical Formula C4H7ClO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3286, Flammable Liquid, Toxic, Corrosive, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.