Zoro Homepage
This item is Discontinued.
Tci Americas Isopropyl Propyl Sulfide, 5mL P0826-5ML

Isopropyl Propyl Sulfide, 5mL (Discontinued)

  • Mfr # P0826-5ML
  • Zoro # G8194468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0826-5ML
Zoro #
G8194468
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
Isopropyl Propyl Sulfide
Shipping Restrictions
UN1993, Flammable Liquid, N.O.S., 3, PG III
Shelf Life
24 mo
CAS Number
5008-73-1
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
118.24
Chemical Formula
C6H14S
Chemical Container Type
Bottle

Description

Isopropyl Propyl Sulfide, CAS Number 5008-73-1, Molecular Weight 118.24, Chemical Formula C6H14S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.