Zoro Homepage

Isopropyltriphenylphosphonium Iodide, 5g

  • Mfr # I0552-5G

  • Zoro # G8242357


product price: $41.19
/ea

Key Features

Molecular Weight
432.29
CAS Number
24470-78-8
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0552-5G
Zoro #
G8242357
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Isopropyltriphenylphosphonium Iodide
Molecular Weight
432.29
CAS Number
24470-78-8
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C21H22IP
Chemical Container Type
Bottle

Description

Isopropyltriphenylphosphonium Iodide, CAS Number 24470-78-8, Molecular Weight 432.29, Chemical Formula C21H22IP, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.