Zoro Homepage

Isovaleraldehyde, 25mL

  • Mfr # I0192-25ML

  • Zoro # G8122340


product price: $32.19
/ea

Key Features

Chemical Formula
C5H10O
Chemical Container Material
Clear Glass
Chemical Container Size
25 mL
Chemical Container Type
Bottle
Molecular Weight
86.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0192-25ML
Zoro #
G8122340
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Isovaleraldehyde
Chemical Formula
C5H10O
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
86.13
Chemical Grade
Reagent
Shipping Restrictions
UN2058, Valeraldehyde, 3, PG II
CAS Number
590-86-3
Shelf Life
24 mo

Description

Isovaleraldehyde, CAS Number 590-86-3, Molecular Weight 86.13, Chemical Formula C5H10O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2058, Valeraldehyde, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.