Zoro Homepage

Itaconic Acid, 500g

  • Mfr # M0223-500G

  • Zoro # G8245017


product price: $36.29
/ea

Key Features

Chemical Formula
C5H6O4
Chemical Grade
Reagent
CAS Number
97-65-4
Chemical Container Type
Bottle
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0223-500G
Zoro #
G8245017
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Itaconic Acid
Chemical Formula
C5H6O4
Chemical Grade
Reagent
CAS Number
97-65-4
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
130.1
Chemical Container Material
Clear Glass

Description

Itaconic Acid, CAS Number 97-65-4, Molecular Weight 130.1, Chemical Formula C5H6O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.