Zoro Homepage

Itraconazole, 25g

  • Mfr # I0732-25G

  • Zoro # G8254263


product price: $726.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
CAS Number
84625-61-6
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0732-25G
Zoro #
G8254263
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Itraconazole
Chemical Container Material
Clear Glass
CAS Number
84625-61-6
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C35H38Cl2N8O4
Molecular Weight
705.64

Description

Itraconazole, CAS Number 84625-61-6, Molecular Weight 705.64, Chemical Formula C35H38Cl2N8O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.