Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kaempferol, 100mg

  • Mfr # K0018-100MG

  • Zoro # G8186287


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
100mg
CAS Number
520-18-3
Chemical Container Material
Clear Glass
Chemical Formula
C15H10O6
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0018-100MG
Zoro #
G8186287
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100mg

Details

Item
Kaempferol
CAS Number
520-18-3
Chemical Container Material
Clear Glass
Chemical Formula
C15H10O6
Chemical Container Type
Bottle
Molecular Weight
286.24
Chemical Grade
Reagent
Shelf Life
24 mo

Description

Kaempferol, CAS Number 520-18-3, Molecular Weight 286.24, Chemical Formula C15H10O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.