Kaempferol, 1g
Mfr # K0018-1G
Zoro # G8196190
product price: $1,418.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C15H10O6
CAS Number
520-18-3
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0018-1G
Zoro #
G8196190
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1g
Details
Item
Kaempferol
Chemical Formula
C15H10O6
CAS Number
520-18-3
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
286.24
Description
Kaempferol, CAS Number 520-18-3, Molecular Weight 286.24, Chemical Formula C15H10O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.