Zoro Homepage

Kanamycin Monosulfate, 25g

  • Mfr # K0047-25G

  • Zoro # G8274782


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
582.58
Chemical Container Size
25g
Chemical Grade
Reagent
CAS Number
25389-94-0
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0047-25G
Zoro #
G8274782
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25g

Details

Item
Kanamycin Monosulfate
Molecular Weight
582.58
Chemical Grade
Reagent
CAS Number
25389-94-0
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C18H36N4O11H2SO4
Shelf Life
24 mo

Description

Kanamycin Monosulfate, CAS Number 25389-94-0, Molecular Weight 582.58, Chemical Formula C18H36N4O11�H2SO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.