Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kappa-carrageenan, 500g

  • Mfr # C1804-500G

  • Zoro # G7927862


product price: $484.99
/ea
Free Shipping & Returns

Key Features

CAS Number
11114-20-8
Chemical Container Type
Bottle
Chemical Container Size
500g
Chemical Container Material
Clear Glass
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1804-500G
Zoro #
G7927862
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500g

Details

Item
Kappa-carrageenan
CAS Number
11114-20-8
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo

Description

Kappa-carrageenan, CAS Number 11114-20-8, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.