Zoro Homepage

Ketoprofen, 25g

  • Mfr # K0038-25G

  • Zoro # G8170080


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25g
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s. (Ketoprofen), 6.1, PG III
Chemical Formula
C16H14O3
Shelf Life
24 mo
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0038-25G
Zoro #
G8170080
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25g

Details

Item
Ketoprofen
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s. (Ketoprofen), 6.1, PG III
Chemical Formula
C16H14O3
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
22071-15-4
Chemical Container Type
Bottle
Molecular Weight
254.28

Description

Ketoprofen, CAS Number 22071-15-4, Molecular Weight 254.28, Chemical Formula C16H14O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Ketoprofen), 6.1, PG III

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.