Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kinetin, 5g

  • Mfr # K0009-5G

  • Zoro # G8270987


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
CAS Number
525-79-1
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C10H9N5O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0009-5G
Zoro #
G8270987
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5g

Details

Item
Kinetin
Chemical Container Type
Bottle
CAS Number
525-79-1
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C10H9N5O
Shelf Life
24 mo
Molecular Weight
215.22

Description

Kinetin, CAS Number 525-79-1, Molecular Weight 215.22, Chemical Formula C10H9N5O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.