Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Isoleucine, 25g

  • Mfr # I0181-25G

  • Zoro # G8184491


product price: $72.69
/ea

Key Features

Chemical Container Material
Clear Glass
Chemical Container Size
25 g
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
73-32-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0181-25G
Zoro #
G8184491
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
L-Isoleucine
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
73-32-5
Chemical Formula
C6H13NO2
Molecular Weight
131.18
Shelf Life
24 mo

Description

L-Isoleucine, CAS Number 73-32-5, Molecular Weight 131.18, Chemical Formula C6H13NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.