Zoro Homepage

L-Leucinamide Hydrochloride, 5g

  • Mfr # L0094-5G

  • Zoro # G8150611


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Molecular Weight
166.65
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0094-5G
Zoro #
G8150611
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
L-Leucinamide Hydrochloride
Chemical Grade
Reagent
Molecular Weight
166.65
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
10466-61-2
Chemical Formula
C6H14N2OHCl

Description

L-Leucinamide Hydrochloride, CAS Number 10466-61-2, Molecular Weight 166.65, Chemical Formula C6H14N2O�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.