Zoro Homepage

L-(+)-Leucinol, 5mL

  • Mfr # L0137-5ML

  • Zoro # G8188131


product price: $43.89
/ea

Key Features

Chemical Grade
Reagent
Chemical Container Size
5 mL
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C6H15NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0137-5ML
Zoro #
G8188131
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
L-(+)-Leucinol
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C6H15NO
Molecular Weight
117.19
CAS Number
7533-40-6
Shelf Life
24 mo

Description

L-(+)-Leucinol, CAS Number 7533-40-6, Molecular Weight 117.19, Chemical Formula C6H15NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.