Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Pipecolic Acid, 1g

  • Mfr # P1404-1G

  • Zoro # G8223122


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Container Size
1 g
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
129.16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1404-1G
Zoro #
G8223122
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
L-Pipecolic Acid
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
129.16
CAS Number
3105-95-1
Chemical Formula
C6H11NO2
Chemical Grade
Reagent

Description

L-Pipecolic Acid, CAS Number 3105-95-1, Molecular Weight 129.16, Chemical Formula C6H11NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.