L-(+)-Rhamnose, 5g
Mfr # R0013-5G
Zoro # G8282780
product price: $49.99
/eaKey Features
Chemical Container Size
5 g
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R0013-5G
Zoro #
G8282780
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
L-(+)-Rhamnose
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
10030-85-0
Molecular Weight
164.16
Chemical Formula
C6H12O5H2O
Description
L-(+)-Rhamnose, CAS Number 10030-85-0, Molecular Weight 164.16, Chemical Formula C6H12O5�H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.