Zoro Homepage

Lauric Acid, 25g

  • Mfr # L0011-25G

  • Zoro # G8229720


product price: $32.49
/ea

Key Features

Shelf Life
24 mo
Molecular Weight
200.32
Chemical Container Type
Bottle
CAS Number
143-07-7
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0011-25G
Zoro #
G8229720
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Lauric Acid
Shelf Life
24 mo
Molecular Weight
200.32
Chemical Container Type
Bottle
CAS Number
143-07-7
Chemical Grade
Reagent
Chemical Formula
C12H24O2
Chemical Container Material
Clear Glass

Description

Lauric Acid, CAS Number 143-07-7, Molecular Weight 200.32, Chemical Formula C12H24O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.