Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lecithin, 500g

  • Mfr # L0023-500G

  • Zoro # G8108027


product price: $69.49
/ea

Key Features

Shelf Life
24 mo
CAS Number
8002-43-5
Chemical Container Size
500 g
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0023-500G
Zoro #
G8108027
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Lecithin from Soybean
Shelf Life
24 mo
CAS Number
8002-43-5
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Lab
Container Type
Bottle
Chemical Formula
C42H80NO8P
Application
Analytical Testing Labs
Product Type
Lecithin from Soybean
Shipping Restrictions
HS 2923.20.2050
Container Material
Clear Glass
Form
Liquid
REMOVE - Previous PI Node
L
Quantity
500
Volume
500 g
MDL Number
MFCD00147406
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C

Description

Lecithin from Soybean, Concentration Not Applicable, CAS Number 8002-43-5, Chemical Formula C42H80NO8P, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2923.20.2050, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.