Levamisole Hydrochloride, 10g
Mfr # T1215-10G
Zoro # G8192578
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
240.75
Chemical Container Size
10 g
Shelf Life
24 mo
CAS Number
16595-80-5
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1215-10G
Zoro #
G8192578
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
10 g
Details
Item
Levamisole Hydrochloride
Molecular Weight
240.75
Shelf Life
24 mo
CAS Number
16595-80-5
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C11H12N2SHCl
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s. (Levamisole Hydrochloride), 6.1, PG III
Description
Levamisole Hydrochloride, CAS Number 16595-80-5, Molecular Weight 240.75, Chemical Formula C11H12N2S�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Levamisole Hydrochloride), 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.