Zoro Homepage

Levamisole Hydrochloride, 1g

  • Mfr # L0231-1G

  • Zoro # G8218749


product price: $63.49
/ea

Key Features

Molecular Weight
240.75
Chemical Formula
C11H12N2SHCl
CAS Number
16595-80-5
Chemical Container Size
1 g
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s. (Levamisole Hydrochloride), 6.1, PG III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0231-1G
Zoro #
G8218749
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Levamisole Hydrochloride
Molecular Weight
240.75
Chemical Formula
C11H12N2SHCl
CAS Number
16595-80-5
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s. (Levamisole Hydrochloride), 6.1, PG III
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

Levamisole Hydrochloride, CAS Number 16595-80-5, Molecular Weight 240.75, Chemical Formula C11H12N2S�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Levamisole Hydrochloride), 6.1, PG III

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.