Zoro Homepage

Levamisole Hydrochloride, 25g

  • Mfr # T1215-25G

  • Zoro # G8117991


product price: $189.99
/ea
Free Shipping & Returns

Key Features

CAS Number
16595-80-5
Chemical Container Material
Clear Glass
Chemical Container Size
25 g
Chemical Grade
Reagent
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s. (Levamisole Hydrochloride), 6.1, PG III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1215-25G
Zoro #
G8117991
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Levamisole Hydrochloride
CAS Number
16595-80-5
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s. (Levamisole Hydrochloride), 6.1, PG III
Chemical Container Type
Bottle
Chemical Formula
C11H12N2SHCl
Shelf Life
24 mo
Molecular Weight
240.75

Description

Levamisole Hydrochloride, CAS Number 16595-80-5, Molecular Weight 240.75, Chemical Formula C11H12N2S�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Levamisole Hydrochloride), 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.