Zoro Homepage

Levetiracetam, 1g

  • Mfr # L0234-1G

  • Zoro # G8220453


product price: $97.89
/ea
Free Shipping & Returns

Key Features

CAS Number
102767-28-2
Chemical Container Type
Bottle
Molecular Weight
170.21
Chemical Formula
C8H14N2O2
Chemical Container Size
1 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0234-1G
Zoro #
G8220453
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Levetiracetam
CAS Number
102767-28-2
Chemical Container Type
Bottle
Molecular Weight
170.21
Chemical Formula
C8H14N2O2
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

Levetiracetam, CAS Number 102767-28-2, Molecular Weight 170.21, Chemical Formula C8H14N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.