Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Levulinic Acid, 25g

  • Mfr # L0042-25G

  • Zoro # G8144129


product price: $27.39
/ea

Key Features

Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
116.12
Chemical Container Material
Clear Glass
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0042-25G
Zoro #
G8144129
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Levulinic Acid
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
116.12
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C5H8O3
CAS Number
123-76-2

Description

Levulinic Acid, CAS Number 123-76-2, Molecular Weight 116.12, Chemical Formula C5H8O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.