Zoro Homepage

Lidocaine, 25g

  • Mfr # L0156-25G

  • Zoro # G8166127


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Molecular Weight
234.34
Chemical Grade
Reagent
Chemical Formula
C14H22N2O
Chemical Container Size
25 g
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0156-25G
Zoro #
G8166127
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Lidocaine
Molecular Weight
234.34
Chemical Grade
Reagent
Chemical Formula
C14H22N2O
Chemical Container Material
Clear Glass
CAS Number
137-58-6
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

Lidocaine, CAS Number 137-58-6, Molecular Weight 234.34, Chemical Formula C14H22N2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.