(-)-Limonene, 500mL
Mfr # L0132-500ML
Zoro # G8177598
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Size
500 mL
Molecular Weight
136.24
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L0132-500ML
Zoro #
G8177598
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mL
Details
Item
(-)-Limonene
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
136.24
Chemical Grade
Reagent
Chemical Formula
C10H16
Chemical Container Type
Bottle
CAS Number
5989-54-8
Shipping Restrictions
UN2319, Terpene Hydrocarbons, N.O.S., 3, Pg III
Description
(-)-Limonene, CAS Number 5989-54-8, Molecular Weight 136.24, Chemical Formula C10H16, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2319, Terpene Hydrocarbons, n.o.s., 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.