Zoro Homepage
This item is Discontinued.
Tci Americas Linalyl Acetate, 500mL L0049-500ML

Linalyl Acetate, 500mL (Discontinued)

  • Mfr # L0049-500ML
  • Zoro # G8159398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0049-500ML
Zoro #
G8159398
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Linalyl Acetate
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
196.28
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C12H20O2
CAS Number
115-95-7

Description

Linalyl Acetate, CAS Number 115-95-7, Molecular Weight 196.28, Chemical Formula C12H20O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.