Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lisinopril, 1g

  • Mfr # L0220-1G

  • Zoro # G8110693


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
83915-83-7
Molecular Weight
441.52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0220-1G
Zoro #
G8110693
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Lisinopril
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
83915-83-7
Molecular Weight
441.52
Chemical Formula
C21H31N3O52H2O

Description

Lisinopril, CAS Number 83915-83-7, Molecular Weight 441.52, Chemical Formula C21H31N3O5�2H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.