Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lithium Bis(Trimethylsilyl)Amide, 100mL

  • Mfr # H0915-100ML

  • Zoro # G8107220


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shipping Restrictions
UN2924, Flammable Liquid, Corrosive, n.o.s., 3, PG II
Chemical Container Size
100 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0915-100ML
Zoro #
G8107220
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mL

Details

Item
Lithium Bis(Trimethylsilyl)Amide
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shipping Restrictions
UN2924, Flammable Liquid, Corrosive, n.o.s., 3, PG II
Molecular Weight
167.33
Shelf Life
24 mo
CAS Number
4039-32-1
Chemical Formula
C6H18LiNSi2

Description

Lithium Bis(Trimethylsilyl)Amide, CAS Number 4039-32-1, Molecular Weight 167.33, Chemical Formula C6H18LiNSi2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2924, Flammable Liquid, Corrosive, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.