Lithium Chloride, 100mL
Mfr # L0222-100ML
Zoro # G8267450
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
LiCl
Chemical Container Size
100 mL
CAS Number
7447-41-8
Chemical Grade
Reagent
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L0222-100ML
Zoro #
G8267450
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
100 mL
Details
Item
Lithium Chloride
Chemical Formula
LiCl
CAS Number
7447-41-8
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
42.39
Shelf Life
24 mo
Description
Lithium Chloride, CAS Number 7447-41-8, Molecular Weight 42.39, Chemical Formula LiCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.