Loperamide Hydrochloride, 5g
Mfr # L0154-5G
Zoro # G8126872
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s. (Loperamide Hydrochloride), 6.1, PG III
Chemical Container Size
5 g
Shelf Life
24 mo
Chemical Formula
C29H33ClN2O2HCl
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L0154-5G
Zoro #
G8126872
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Loperamide Hydrochloride
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s. (Loperamide Hydrochloride), 6.1, PG III
Shelf Life
24 mo
Chemical Formula
C29H33ClN2O2HCl
Chemical Container Material
Clear Glass
CAS Number
34552-83-5
Chemical Grade
Reagent
Molecular Weight
513.5
Chemical Container Type
Bottle
Description
Loperamide Hydrochloride, CAS Number 34552-83-5, Molecular Weight 513.5, Chemical Formula C29H33ClN2O2�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Loperamide Hydrochloride), 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.