Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lovastatin, 5g

  • Mfr # L0214-5G

  • Zoro # G8134119


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C24H36O5
Shelf Life
24 mo
CAS Number
75330-75-5
Molecular Weight
404.54
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0214-5G
Zoro #
G8134119
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Lovastatin
Chemical Formula
C24H36O5
Shelf Life
24 mo
CAS Number
75330-75-5
Molecular Weight
404.54
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

Lovastatin, CAS Number 75330-75-5, Molecular Weight 404.54, Chemical Formula C24H36O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.