M-cresol, 25g
Mfr # C0401-25G
Zoro # G8016403
product price: $27.99
/eaKey Features
Chemical Grade
Reagent
Molecular Weight
F.W. 108.14
Chemical Container Size
25 g
Shelf Life
24 mo
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0401-25G
Zoro #
G8016403
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
M-Cresol
Chemical Grade
Reagent
Molecular Weight
F.W. 108.14
Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
UN2076, Cresol, Liquid, 6.1 (8), Pg II
Chemical Formula
C7H8O
Chemical Container Material
Clear Glass
CAS Number
108-39-4
Description
M-cresol, CAS Number 108-39-4, Molecular Weight F.W. 108.14, Chemical Formula C7H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2076, Cresol, Liquid, 6.1 (8), Pg II
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.